BDS70
Cooper Grips, Bus Drop Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BDS70

Cooper Grips, Bus Drop Series
In stock
Item Number
BDS70
MFG Item Number
BDS70
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Bus Drop Series
Item #
BDS70
Grip Bus Drop Single Eye .70-.85in.

Bus Drop Series Information

  • Optional Bus Drop Safety Spring Can Be Used with Single Eye Type of Disassembling Draw Bar from Coil, Placing through Eye Loop and Replacing Draw Bar
  • Relieve Any Direct Tension from the Critical Connection and Absorb Vibration and Flexing
  • Single Eye for Use When Cable Is Vertical and for Applications Where Cable Bends
  • Locking Bale Attachment Fits around Beam or Pipe and Can Be Locked in Place
  • Offered With Either the Single Eye or Locking Bale Attachment
  • Bus Drop Grips Are Used as Cable Support from Bus Duct
  • Bus Drop Grips Are Woven of Galvanized Steel Wire
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BDS70
Item Number BDS70
Manufacturer Cooper
Product Series Bus Drop
Family Series Cooper Grips, Bus Drop Series
Min Cord Diameter 0.7 "
Max Cord Diameter 0.85 "
Mesh Style Closed
Eye Style Single
Approx. Break Strength 1,900 lbs
Mesh Length 8.5 "
Approvals CSA
RoHS Compliant No
Net Weight 0.0875 lbs
Gross Weight 0.0875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved