S1954
Cooper Electrical Box Covers, FSFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S1954

Cooper Electrical Box Covers, FSFD Series
In stock
Item Number
S1954
MFG Item Number
S1954
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFD Series
Item #
S1954
Cover 1G Ovr Dup Recp Wetloc Hor

FSFD Series Information


Specifications

Specifications
Manufacturer Part Number S1954
Item Number S1954
Manufacturer Cooper
Product Series FSFD
Family Series Cooper Electrical Box Covers, FSFD Series
Composition Non-Metallic
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals UL
RoHS No
Comments Horizontal Orientation, Oversize Cover
Net Weight 0.205 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved