SGSR250
Cooper Grips, Standard Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SGSR250

Cooper Grips, Standard Duty Series
In stock
Item Number
SGSR250
MFG Item Number
SGSR250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Standard Duty Series
Item #
SGSR250
Grip Support Sgl Eye Rodclsng

Standard Duty Series Information

  • Wire Mesh Is Produced from High Quality, Non‑Magnetic, Tin Coated Bronze Which Provides Superior Corrosion Resistance
  • Available in a Variety of Eye Styles and Cable Ranges for Supporting Electrical and Fiber Optic Cable, Metal Rods and Tubing
  • Standard Closed Mesh Support Grips Are Designed for Loads up to 600 lbs. and Vertical Runs of No More Than 100 ft.
  • Absorbs Additional Strain from Vibration, Expansion, Contraction and Flexing
  • Support Grips Will Hold More Than One Cable
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SGSR250
Item Number SGSR250
Manufacturer Cooper
Product Series Standard Duty
Family Series Cooper Grips, Standard Duty Series
Min Cord Diameter 2.5 "
Max Cord Diameter 3 "
Mesh Style Split Rod
Eye Style Single
Approx. Break Strength 3,760 lbs
Mesh Length 24 "
Approvals CSA
RoHS Compliant No
Net Weight 0.0624 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved