WIU-1W
Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WIU-1W

Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
In stock
Item Number
WIU-1W
MFG Item Number
WIU-1W
Availability

Obsolete Item No Longer Available

Product Details

Overview

Electrical Box Covers, In-Use Weather Protective Cover Series
Item #
WIU-1W
Cover While In Use Weatherbox 1G Wh

In-Use Weather Protective Cover Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WIU-1W
Item Number WIU-1W
Manufacturer Cooper
Product Series In-Use Weather Protective Cover
Family Series Cooper Electrical Box Covers, In-Use Weather Protective Cover Series
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 1
Cover Type In-Use
Cover Features Flip Lid
Cover Style Raised
Color White
Gasket Included Yes
Approvals cULus
RoHS No
Comments Includes Device Inserts
Net Weight 0.44 lbs
Gross Weight 0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved