AH10106C
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH10106C

Attabox Enclosures
In stock
Item Number
AH10106C
MFG Item Number
AH10106C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH10106C
Clear Cover Configuration (Hinged,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH10106C
Item Number AH10106C
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CE, cULus
RoHS Yes
Net Weight 4.39 lbs
Gross Weight 5.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved