AH1084
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH1084

Attabox Enclosures
In stock
Item Number
AH1084
MFG Item Number
AH1084
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH1084
Enclosure, 10in.Hx8in.Wx4in.D, N4X/6P,

Series Information

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number AH1084
Item Number AH1084
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Approvals CE, cULus
RoHS Yes
Net Weight 3.505 lbs
Gross Weight 3.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved