AH1086C
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH1086C

Attabox Enclosures
In stock
Item Number
AH1086C
MFG Item Number
AH1086C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH1086C
Clear Cover Configuration (Hinged,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH1086C
Item Number AH1086C
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 6 "
Approvals CE, cULus
RoHS Yes
Net Weight 4.86 lbs
Gross Weight 4.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved