AH12106
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH12106

Attabox Enclosures
In stock
Item Number
AH12106
MFG Item Number
AH12106
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH12106
Enclosure, 12in.Hx10in.Wx6in.D, N4X/6P,

Series Information

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number AH12106
Item Number AH12106
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Approvals CE, cULus
RoHS Yes
Net Weight 5.275 lbs
Gross Weight 6.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved