The store will not work correctly when cookies are disabled.
AH14126C
Attabox Enclosures, Heartland Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Heartland Series
Enclosure, 14in.Hx12in.Dx6in.D, N4X,
Heartland Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AH14126C |
Item Number |
AH14126C |
Manufacturer |
Attabox |
Product Series |
Heartland |
Family Series |
Attabox Enclosures, Heartland Series |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
Yes |
Latching Mechanism |
Padlockable Hasp with Clamps |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 6P |
Nominal Height |
14 " |
Nominal Width |
12 " |
Nominal Depth |
6 " |
Approvals |
CE, cULus |
RoHS |
Yes |
Net Weight |
8 lbs |
Gross Weight |
8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved