AH16148C
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH16148C

Attabox Enclosures
In stock
Item Number
AH16148C
MFG Item Number
AH16148C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH16148C
Enclosure, 16in.Hx14in.Wx8in.D, N4X,

Series Information

Specifications

Specifications
Nominal Depth 8 "
Manufacturer Part Number AH16148C
Item Number AH16148C
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Hasp with Clamps
Approvals CE, cULus
RoHS Yes
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved