AH181610
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH181610

Attabox Enclosures
In stock
Item Number
AH181610
MFG Item Number
AH181610
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH181610
Enclosure, 18.75in.Hx16.75in.Wx11.70in.D

Series Information

Specifications

Specifications
Nominal Depth 10 "
Manufacturer Part Number AH181610
Item Number AH181610
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Approvals CE, cULus
RoHS Yes
Net Weight 11.2 lbs
Gross Weight 11.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved