AH20168
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH20168

Attabox Enclosures
In stock
Item Number
AH20168
MFG Item Number
AH20168
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH20168
Opaque Cover Configuration (Hinged,

Series Information

Specifications

Specifications
Nominal Depth 8 "
Manufacturer Part Number AH20168
Item Number AH20168
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved