AH2424SPK
Attabox Enclosures, Heartland Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH2424SPK

Attabox Enclosures, Heartland Series
In stock
Item Number
AH2424SPK
MFG Item Number
AH2424SPK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Heartland Series
Item #
AH2424SPK
24x24 SwingPanel Kit (comes with

Heartland Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH2424SPK
Item Number AH2424SPK
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved