AH864C
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH864C

Attabox Enclosures
In stock
Item Number
AH864C
MFG Item Number
AH864C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH864C
Enclosure, 8in.Hx6in.Wx4in.D, N4X,

Series Information

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number AH864C
Item Number AH864C
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Hasp with Clamps
Approvals CE, cULus
RoHS Yes
Net Weight 2.325 lbs
Gross Weight 3.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved