BB161214W
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BB161214W

Attabox Enclosures
In stock
Item Number
BB161214W
MFG Item Number
BB161214W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BB161214W
Opaque cover, 4 cover screws, lift

Series Information

Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number BB161214W
Item Number BB161214W
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 1.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved