BP108A
Attabox Enclosures, Polycarbonate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP108A

Attabox Enclosures, Polycarbonate Series
In stock
Item Number
BP108A
MFG Item Number
BP108A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polycarbonate Series
Item #
BP108A
Aluminum BackPanel

Polycarbonate Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP108A
Item Number BP108A
Manufacturer Attabox
Product Series Polycarbonate
Family Series Attabox Enclosures, Polycarbonate Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved