BP1210A
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP1210A

Attabox Enclosures
In stock
Item Number
BP1210A
MFG Item Number
BP1210A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP1210A
Back Panel, Aluminum

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP1210A
Item Number BP1210A
Manufacturer Attabox
Family Series Attabox Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0.745 lbs
Gross Weight 0.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved