BP1412A
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP1412A

Attabox Enclosures
In stock
Item Number
BP1412A
MFG Item Number
BP1412A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP1412A
Aluminum BackPanel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP1412A
Item Number BP1412A
Manufacturer Attabox
Family Series Attabox Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 14 "
Nominal Width 12 "
Net Weight 1.125 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved