PM14-16
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PM14-16

Attabox Enclosures
In stock
Item Number
PM14-16
MFG Item Number
PM14-16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
PM14-16
Pole Mount Rail Kit, 14in. - 16in.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PM14-16
Item Number PM14-16
Manufacturer Attabox
Family Series Attabox Enclosures
Accessory Type Mounting Kit
Enclosure Type Wall Mount
Comments Pole Mount Kit
Net Weight 2.16 lbs
Gross Weight 2.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved