The store will not work correctly when cookies are disabled.
A2K-M544W
MFG Item Number
A2K-M544W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 5 Phase Stepping, 42mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A2K-M544W |
Item Number |
A2K-M544W |
Manufacturer |
Autonics |
Family Series |
Autonics Motors |
Armature Voltage |
24 V |
Armature Current |
1.4 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Overall Length |
1.53 " |
Approvals |
CE |
Comments |
Power on: brake is released, Power off: brake is operating, Dual Shaft |
Net Weight |
0.97 lbs |
Gross Weight |
1.08 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved