The store will not work correctly when cookies are disabled.
A35K-M566W-G5
In stock
Item Number
A35K-M566W-G5
MFG Item Number
A35K-M566W-G5
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 5 Phase Stepping, 60mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A35K-M566W-G5 |
Item Number |
A35K-M566W-G5 |
Manufacturer |
Autonics |
Family Series |
Autonics Motors |
Max RPM |
360 RPM |
Armature Voltage |
24 V |
Armature Current |
1.4 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Overall Length |
3.72 " |
Approvals |
CE |
Comments |
Power on: brake is released, Power off: brake is operating, Dual Shaft |
Net Weight |
2.8656 lbs |
Gross Weight |
3.4613 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved