The store will not work correctly when cookies are disabled.
A4K-M564W
MFG Item Number
A4K-M564W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5-Phase Stepper, 60mm Square, Dual
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A4K-M564W |
Item Number |
A4K-M564W |
Manufacturer |
Autonics |
Family Series |
Autonics Motors |
Armature Voltage |
24 V |
Armature Current |
1.4 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Overall Length |
1.91 " |
Approvals |
CE |
Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 60 mm |
Net Weight |
1.3225 lbs |
Gross Weight |
1.8738 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved