The store will not work correctly when cookies are disabled.
A50K-M566-G10
In stock
Item Number
A50K-M566-G10
MFG Item Number
A50K-M566-G10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 5 Phase Stepping, 60mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A50K-M566-G10 |
Item Number |
A50K-M566-G10 |
Manufacturer |
Autonics |
Family Series |
Autonics Motors |
Max RPM |
180 RPM |
Armature Voltage |
24 V |
Armature Current |
1.4 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Overall Length |
3.72 " |
Approvals |
CE |
Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 60 mm |
Net Weight |
2.8656 lbs |
Gross Weight |
3.4613 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved