The store will not work correctly when cookies are disabled.
A63K-G5913-B
MFG Item Number
A63K-G5913-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5-Phase Stepper, 85mm Square,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A63K-G5913-B |
Item Number |
A63K-G5913-B |
Manufacturer |
Autonics |
Family Series |
Autonics Motors |
Armature Voltage |
24 V |
Armature Current |
2.8 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Overall Length |
6.41 " |
Approvals |
CE |
Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 85 mm |
Net Weight |
10.4494 lbs |
Gross Weight |
10.67 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved