ABS-S04TN-CN
Autonics DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABS-S04TN-CN

Autonics DIN Rail Interface Modules
In stock
Item Number
ABS-S04TN-CN
MFG Item Number
ABS-S04TN-CN
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
ABS-S04TN-CN
Relay Terminal Block, Screw type,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABS-S04TN-CN
Item Number ABS-S04TN-CN
Manufacturer Autonics
Family Series Autonics DIN Rail Interface Modules
Coil Voltage 24 VDC
Voltage (AC) 250 VAC
Mounting Type DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved