ACL-40T
Autonics Terminal Blocks, ACL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACL-40T

Autonics Terminal Blocks, ACL Series
In stock
Item Number
ACL-40T
MFG Item Number
ACL-40T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, ACL Series
Item #
ACL-40T
Common Terminal Block, Screwless

ACL Series Information

  • Terminal Block
  • Terminal Strip
  • Compact
  • 2 Mounting Methods
  • Built‑In Common PCB
Terminal block strips are ideal for indoor use in altitudes up to 2000m. They should not be used in dangerous environments, where high amounts of electricity, magnetism, chemicals or vibrations could be present. Ideal for industrial and commercial use as specified.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACL-40T
Item Number ACL-40T
Manufacturer Autonics
Product Series ACL
Family Series Autonics Terminal Blocks, ACL Series
Connection Type Spring Clamp
UL Current 10 A
UL Voltage 250 VAC
Wire Range (AWG) 22-16 AWG
Wire Entry Position Top
Mounting Type DIN Rail
Raised Mounting No
Pluggable No
Approvals CE, cULus
Net Weight 0.1738 lbs
Gross Weight 0.3219 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved