The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS-20L
Autonics Terminal Blocks, ACS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, ACS Series
Common Terminal Block, 20Terminals,
Terminal Block Terminal Strip Compact 2 Mounting Methods Built‑In Common PCB Terminal block strips are ideal for indoor use in altitudes up to 2000m. They should not be used in dangerous environments, where high amounts of electricity, magnetism, chemicals or vibrations could be present. Ideal for industrial and commercial use as specified.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS-20L
Item Number
ACS-20L
Manufacturer
Autonics
Product Series
ACS
Family Series
Autonics Terminal Blocks, ACS Series
Connection Type
Screw Clamp
UL Current
10 A
UL Voltage
125 VAC
Wire Range (AWG)
22-16 AWG
Wire Entry Position
Top
Mounting Type
DIN Rail
Raised Mounting
No
Pluggable
No
Approvals
CE, cULus
Net Weight
0.14 lbs
Gross Weight
0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved