ACS-50T
Autonics Terminal Blocks, ACS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS-50T

Autonics Terminal Blocks, ACS Series
In stock
Item Number
ACS-50T
MFG Item Number
ACS-50T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, ACS Series
Item #
ACS-50T
Common Terminal Block, 50Terminals,

ACS Series Information

  • Terminal Block
  • Terminal Strip
  • Compact
  • 2 Mounting Methods
  • Built‑In Common PCB
Terminal block strips are ideal for indoor use in altitudes up to 2000m. They should not be used in dangerous environments, where high amounts of electricity, magnetism, chemicals or vibrations could be present. Ideal for industrial and commercial use as specified.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS-50T
Item Number ACS-50T
Manufacturer Autonics
Product Series ACS
Family Series Autonics Terminal Blocks, ACS Series
Connection Type Screw Clamp
UL Current 10 A
UL Voltage 125 VAC
Wire Range (AWG) 22-16 AWG
Wire Entry Position Top
Mounting Type DIN Rail
Raised Mounting No
Pluggable No
Approvals CE, cULus
Net Weight 0.3106 lbs
Gross Weight 0.4125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved