AFR-H50
Autonics DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFR-H50

Autonics DIN Rail Interface Modules
In stock
Item Number
AFR-H50
MFG Item Number
AFR-H50
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
AFR-H50
Interface Terminal Block, Rising

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFR-H50
Item Number AFR-H50
Manufacturer Autonics
Family Series Autonics DIN Rail Interface Modules
Number of Pins 50
Max Current 1 A
Max Voltage 125 VAC, 125 VDC
Terminal Block Style Double Deck
Marker Tags No
Wire Range 22-16 AWG
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Net Weight 0.315 lbs
Gross Weight 0.4625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved