The store will not work correctly when cookies are disabled.
AFS-H20
Autonics DIN Rail Interface Modules
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Rail Interface Modules, Series
Interface Terminal Block, 20Pin,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AFS-H20 |
Item Number |
AFS-H20 |
Manufacturer |
Autonics |
Family Series |
Autonics DIN Rail Interface Modules |
Number of Pins |
20 |
Max Current |
1 A |
Max Voltage |
125 VAC, 125 VDC |
Terminal Block Style |
Standard |
Marker Tags |
Yes |
Wire Range |
22-16 AWG |
Minimum Wire Size |
22 AWG |
Maximum Wire Size |
16 AWG |
Net Weight |
0.1563 lbs |
Gross Weight |
0.2269 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved