The store will not work correctly when cookies are disabled.
AH4K-S564W
MFG Item Number
AH4K-S564W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5 Phase Stepper Motor, 60mm Square,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AH4K-S564W |
Item Number |
AH4K-S564W |
Manufacturer |
Autonics |
Family Series |
Autonics Motors |
Armature Voltage |
24 V |
Armature Current |
0.75 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Overall Length |
1.91 " |
Approvals |
CE |
Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 60 mm |
Net Weight |
1.3225 lbs |
Gross Weight |
1.9175 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved