AS80-50DP3
Autonics Inductive Proximity, AS80 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AS80-50DP3

Autonics Inductive Proximity, AS80 Series
In stock
Item Number
AS80-50DP3
MFG Item Number
AS80-50DP3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, AS80 Series
Item #
AS80-50DP3
Sensor, Inductive, 80mm Square, PNP,

AS80 Series Information

  • Inductive Proximity Sensor
  • Rectangular
  • Long Sensing Distance
  • IP67 Protection Structure
  • Built‑In Power Indicator, Operation Indicator
Rectangular inductive proximity sensors are useful for their long sensing distance. They are blue in color and can function in a variety of industrial and commercial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AS80-50DP3
Item Number AS80-50DP3
Product Series AS80
Manufacturer Autonics
Family Series Autonics Inductive Proximity, AS80 Series
Power Type DC
Range 50 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO/NC PNP
Number of Wires 4
Body Composition Non-Metallic
Operating Voltage Range 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Side
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 1.0363 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved