AT8PMN-6
Autonics Relays, AT8PSMN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AT8PMN-6

Autonics Relays, AT8PSMN Series
In stock
Item Number
AT8PMN-6
MFG Item Number
AT8PMN-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, AT8PSMN Series
Item #
AT8PMN-6
Timer, Analog, True Power Off-Delay,

AT8PSMN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AT8PMN-6
Item Number AT8PMN-6
Manufacturer Autonics
Product Series AT8PSMN
Family Series Autonics Relays, AT8PSMN Series
Mode of Operation Power OFF Delay
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0
Max Time 10 Min
Nominal Coil Voltage 120 VAC
Voltage (AC) 100-120 VAC
Termination 8 Pin
Approvals CE, cURus
Net Weight 0.21 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved