B2PB-B1D-R
Autonics Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B2PB-B1D-R

Autonics Audible Signaling Devices
In stock
Item Number
B2PB-B1D-R
MFG Item Number
B2PB-B1D-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
B2PB-B1D-R
Buzzer _y22/25, 12-24VDC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B2PB-B1D-R
Item Number B2PB-B1D-R
Manufacturer Autonics
Family Series Autonics Audible Signaling Devices
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Weatherproof No
Mounting Panel
Adjustable Volume No
Explosion Proof No
Hazardous Location Rated No
Approvals CE
Net Weight 0.0394 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved