The store will not work correctly when cookies are disabled.
B6MA-4GLP
Autonics Audible Signaling Devices
MFG Item Number
B6MA-4GLP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Audible Signaling Devices, Series
Melody Buzzer, 110 - 220 VAC 50/60
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
B6MA-4GLP |
Item Number |
B6MA-4GLP |
Manufacturer |
Autonics |
Family Series |
Autonics Audible Signaling Devices |
Voltage |
110-220 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Weatherproof |
No |
Mounting |
Wall |
Adjustable Volume |
No |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Approvals |
CE |
Net Weight |
0.2863 lbs |
Gross Weight |
0.3744 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved