BC15-LDT-C-P
Autonics Photoelectric Sensors, BC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC15-LDT-C-P

Autonics Photoelectric Sensors, BC Series
In stock
Item Number
BC15-LDT-C-P
MFG Item Number
BC15-LDT-C-P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, BC Series
Item #
BC15-LDT-C-P
Sensor, Color Mark Photoelectric

BC Series Information

  • Photoelectric Sensor
  • Color Mark
  • Convergent Reflective
  • Short Detection Range
  • Composition: Non‑Metallic
Color mark photoelectric sensors are ideal for industrial or commercial settings where a short detection range is needed. Compact and non‑metallic for easy operation and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC15-LDT-C-P
Item Number BC15-LDT-C-P
Manufacturer Autonics
Product Series BC
Family Series Autonics Photoelectric Sensors, BC Series
Detection Range 0.015 mm
Light Source LED-RGB
Light Spot Dimension 1.24 x 6.7
Function Indicator Yes
Operating Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Signal Output PNP
Degree of Protection IP67
Connection Type 4 Pin M12 Connector
Composition Non-Metallic
Switching Current 0.1 A
Approvals CE
Net Weight 0.055 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved