BEN300-DFR
Autonics Photoelectric Sensors, BEN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BEN300-DFR

Autonics Photoelectric Sensors, BEN Series
In stock
Item Number
BEN300-DFR
MFG Item Number
BEN300-DFR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, BEN Series
Item #
BEN300-DFR
Sensor, Photo, Diffuse Reflective,

BEN Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Connection Type: Cable
  • Universal Voltage
  • Retroreflective, Diffuse Reflective, or Through‑Beam Type
Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Contains built‑in amplifier. Available in multiple types for various needs.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BEN300-DFR
Item Number BEN300-DFR
Manufacturer Autonics
Product Series BEN
Family Series Autonics Photoelectric Sensors, BEN Series
Power Type AC, DC
Beam Type Infrared
Max Range 11.81 "
Operating Voltage Range 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Composition Non-Metallic
Environmental Rating IP50
Approvals CE
Comments Light ON/Dark ON(set by switch)
Net Weight 0.245 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved