BYD100-DDT
Autonics Photoelectric Sensors, BYD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BYD100-DDT

Autonics Photoelectric Sensors, BYD Series
In stock
Item Number
BYD100-DDT
MFG Item Number
BYD100-DDT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, BYD Series
Item #
BYD100-DDT
Sensor, Photo, Diffuse Reflective,

BYD Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Connection Type: Cable
  • Power Type: DC
  • Convergent Reflective, Diffuse Reflective, or Through‑Beam Type
Small photoelectric sensors with cable connection. Useful in industrial and commercial settings, especially where space is limited. Available in multiple types for various needs.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BYD100-DDT
Item Number BYD100-DDT
Manufacturer Autonics
Product Series BYD
Family Series Autonics Photoelectric Sensors, BYD Series
Power Type DC
Beam Type Infrared
Max Range 3.94 "
Operating Voltage Range 10.8-26.4 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Max Load Current 0.05 A
Composition Non-Metallic
Environmental Rating IP50
Approvals CE
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved