C3M5P14-D9F0-D9F0
Autonics Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3M5P14-D9F0-D9F0

Autonics Panel & Computer Interface Cables
In stock
Item Number
C3M5P14-D9F0-D9F0
MFG Item Number
C3M5P14-D9F0-D9F0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
C3M5P14-D9F0-D9F0
GP/LP Communication Cable, RS232C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C3M5P14-D9F0-D9F0
Item Number C3M5P14-D9F0-D9F0
Manufacturer Autonics
Family Series Autonics Panel & Computer Interface Cables
Connector Type 9-pin D-sub
Connector Gender Female to Female
Length 9.84 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved