CNE-P03-GN
Autonics Plugs & Receptacles, CNE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNE-P03-GN

Autonics Plugs & Receptacles, CNE Series
In stock
Item Number
CNE-P03-GN
MFG Item Number
CNE-P03-GN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, CNE Series
Item #
CNE-P03-GN
Wire mount plug, Green, 3pin, AWG20

CNE Series Information

  • Rectangular Sensor Connector
  • Wire‑Mount Plug/Socket, Board Mount Socket, Commons
  • 3‑Pin, 4‑Pin
  • Approvals: CE
  • Composition: Non‑Metallic
Rectangular sensor connectors used in a variety of industrial and commercial applications. Multiple means of connections, including socket, plug, and commons. If housed, is contained in a thermoplastic. Runs on 250 Volts and 3 Amps.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNE-P03-GN
Item Number CNE-P03-GN
Manufacturer Autonics
Product Series CNE
Family Series Autonics Plugs & Receptacles, CNE Series
Size 22-20 AWG
Current 3 A
Voltage 250 V
Temperature -20-60 °C
Wire Size 22-20 AWG
Contact Resistance 50 mOhm
Hood/Housing Material Thermoplastic
Composition Non-Metallic
Housing Type None (Insert Only)
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved