CT6Y-2P2T
Autonics Counters, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT6Y-2P2T

Autonics Counters, CT Series
In stock
Item Number
CT6Y-2P2T
MFG Item Number
CT6Y-2P2T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CT Series
Item #
CT6Y-2P2T
Counter&Timer, W72x H36 mm, 6-Digit,

CT Series Information

  • Multi‑Function Counter Timer
  • Two‑Line Display Device
  • Four‑ or Six‑Digit Models
  • Built‑In Modbus Communication
  • Added BATCH Counter
Multi‑functional counter timers which measure elapsed time or time count external events. Compact design yields easy installation in tight spaces. Added benefits such as added counter input modes, set count start point, built‑in Modbus Communication and an added BATCH counter set the CT Series apart from other counter timers. Includes integrated device management program, a convenient method for managing parameters.


Videos

Specifications

Specifications
Manufacturer Part Number CT6Y-2P2T
Item Number CT6Y-2P2T
Manufacturer Autonics
Product Series CT
Family Series Autonics Counters, CT Series
Nominal Voltage 24 VAC, 24 VDC, 48 VDC
Voltage 24-48 VDC, 24 VAC
Presets 2
Display Type LED
Display Size 2 Line, 6 Digit
Display Range 0.001-9,999
Functions Counter, Timer
Termination Terminal Block
Mounting Panel Mount
IP Rating IP65
Approvals CE, cULus
Net Weight 0.3081 lbs
Gross Weight 0.5025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved