DPU12A-025D
Autonics Process Controllers, DPU1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPU12A-025D

Autonics Process Controllers, DPU1 Series
In stock
Item Number
DPU12A-025D
MFG Item Number
DPU12A-025D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, DPU1 Series
Item #
DPU12A-025D
Thyristor Unit, 1Phase, 220VAC, 25A

DPU1 Series Information

  • Process Controller
  • Power Controller
  • Single‑Phase
  • Digital, with Various Outputs
  • High‑Speed CPU for High Speed and High Accuracy
Digital power controllers available in a variety of sizes. Have a load type of a resistance load and inductive load. CE approval with various controls and RS485 (Modbus RTU) output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPU12A-025D
Item Number DPU12A-025D
Manufacturer Autonics
Product Series DPU1
Family Series Autonics Process Controllers, DPU1 Series
Rated Voltage 198-242 VAC
Nominal Rated Voltage 208 VAC, 240 VAC
Rated Current 25 A
Load Type Inductive Load, Resistance Load
Control Input 0-10 VDC, 0-20 mA, 0-5 VDC, 1-5 VDC, 24 VDC Digital, 4-20 mA, PWM
Auxiliary Output None
Firing Mode Zero Crossing
Communications None
Alarm Outputs (2) Relay
Current Limiter Yes
Integrated Fuse Yes
On-Board Temperature PID Yes
Signal Feedback Yes
Approvals CE
Comments with Remote Display Unit
Net Weight 6.6138 lbs
Gross Weight 7.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved