E18S2.5-200-1-N-5-S
Autonics Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E18S2.5-200-1-N-5-S

Autonics Encoders
In stock
Item Number
E18S2.5-200-1-N-5-S
MFG Item Number
E18S2.5-200-1-N-5-S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
E18S2.5-200-1-N-5-S
Encoder, Incremental, _y18mm, 2.5mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E18S2.5-200-1-N-5-S
Item Number E18S2.5-200-1-N-5-S
Manufacturer Autonics
Family Series Autonics Encoders
Resolution (PPR) 200
Mounting Style Shafted
Shaft/Bore Size 2.5 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5 VDC
Electrical Output Type Open Collector
Termination Radial Cable
LED Output Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
IP Rating IP50
Approvals CE
Net Weight 0.0263 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved