E20S2-100-3-N-12-S
Autonics Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E20S2-100-3-N-12-S

Autonics Encoders
In stock
Item Number
E20S2-100-3-N-12-S
MFG Item Number
E20S2-100-3-N-12-S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
E20S2-100-3-N-12-S
Encoder, Incremental, _y20mm, 2mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E20S2-100-3-N-12-S
Item Number E20S2-100-3-N-12-S
Manufacturer Autonics
Family Series Autonics Encoders
Resolution (PPR) 100
Mounting Style Shafted
Shaft/Bore Size 2 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 12 VDC
Electrical Output Type Open Collector
Termination Radial Cable
LED Output Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
IP Rating IP50
Approvals CE
Net Weight 0.0769 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved