E30S4-1024-6-L-5
Autonics Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E30S4-1024-6-L-5

Autonics Encoders
In stock
Item Number
E30S4-1024-6-L-5
MFG Item Number
E30S4-1024-6-L-5
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
E30S4-1024-6-L-5
Encoder, Incremental, _y30mm, 4mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E30S4-1024-6-L-5
Item Number E30S4-1024-6-L-5
Manufacturer Autonics
Family Series Autonics Encoders
Resolution (PPR) 1024
Mounting Style Shafted
Shaft/Bore Size 4 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination Axial Cable
LED Output Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
IP Rating IP50
Approvals test2
Net Weight 0.1763 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved