E40H12-3600-3-N-24
Autonics Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E40H12-3600-3-N-24

Autonics Encoders
In stock
Item Number
E40H12-3600-3-N-24
MFG Item Number
E40H12-3600-3-N-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
E40H12-3600-3-N-24
Encoder, Incremental, _y40mm, 12mm

Series Information

Specifications

Specifications
Manufacturer Part Number E40H12-3600-3-N-24
Item Number E40H12-3600-3-N-24
Manufacturer Autonics
Family Series Autonics Encoders
Resolution (PPR) 3,600
Mounting Style Hollowshaft
Shaft/Bore Size 12 mm
Shaft Seal No
Shaft Type Hollow
Input Voltage 12-24 VDC
Electrical Output Type Open Collector
Termination Radial Cable
LED Output Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
IP Rating IP50
Approvals CE
Net Weight 0.2644 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved