EP50S8-256-3F-P-24
Autonics Encoders, EP50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP50S8-256-3F-P-24

Autonics Encoders, EP50 Series
In stock
Item Number
EP50S8-256-3F-P-24
MFG Item Number
EP50S8-256-3F-P-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, EP50 Series
Item #
EP50S8-256-3F-P-24
Encoder, Absolute, 50mm Dia.,

EP50 Series Information

  • Absolute Encoder
  • Sensing: Optical
  • Mounting Style: Shaft
  • IP Rating: IP64
  • Approvals: CE
Compact absolute encoders with a small diameter for a variety of applications in industrial, commercial and recreational settings. Common uses include precision machine tools, fabric machinery, robots, and parking systems.

Specifications

Specifications
Manufacturer Part Number EP50S8-256-3F-P-24
Item Number EP50S8-256-3F-P-24
Manufacturer Autonics
Product Series EP50
Family Series Autonics Encoders, EP50 Series
Single Turn Resolution 256
Input Power 12-24 VDC
Protocol Gray Code
Shaft/Bore Size 8 mm
Shaft Seal No
Connector 2 m Cable
Explosion Proof No
Mounting Style Shaft
Operating Temperature -10-70 °C
IP Rating IP64
Sensing Optical
Approvals CE
Net Weight 0.815 lbs
Gross Weight 1.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved