FS4-1P2
Autonics Counters, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS4-1P2

Autonics Counters, FS Series
In stock
Item Number
FS4-1P2
MFG Item Number
FS4-1P2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, FS Series
Item #
FS4-1P2
Counter, 1 Preset, 1/16 DIN,

FS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FS4-1P2
Item Number FS4-1P2
Manufacturer Autonics
Product Series FS
Family Series Autonics Counters, FS Series
Nominal Supply Voltage 24 VAC
Supply Voltage 24 VAC
Maximum Count 9,999
Color Red Text on Black Background
Mounting Socket Mount
Reset Manual
Approvals CE, UR
Gross Weight 0.2863 lbs
Net Weight 0.1981 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved