FS4-1P4
Autonics Counters, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS4-1P4

Autonics Counters, FS Series
In stock
Item Number
FS4-1P4
MFG Item Number
FS4-1P4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, FS Series
Item #
FS4-1P4
Counter,1 Preset, 1/16 DIN, 4-Digit,

FS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FS4-1P4
Item Number FS4-1P4
Manufacturer Autonics
Product Series FS
Family Series Autonics Counters, FS Series
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Voltage 100-240 VAC
Presets 1
Display Type LED
Display Size 1 Line, 4 Digit
Functions Counter
Termination Pin Terminals
Mounting Panel Mount
IP Rating IP20
Approvals CE, cULus
Net Weight 0.21 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved