FX4H-I
Autonics Counters, FXH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FX4H-I

Autonics Counters, FXH Series
In stock
Item Number
FX4H-I
MFG Item Number
FX4H-I
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, FXH Series
Item #
FX4H-I
Counter & Timer, W48xH96mm, 4-Digit,

FXH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FX4H-I
Item Number FX4H-I
Manufacturer Autonics
Product Series FXH
Family Series Autonics Counters, FXH Series
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Voltage 100-240 VAC
Display Type LCD - Backlit
Display Size 1 Line, 4 Digit
Display Range 0.01-9,999
Functions Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP50
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved